Shop All Fume Hoods
Labconco
Ceiling Enclosure, 31.7" x 5 ft.
Mfr # 9414501
Zoro # G2860786
product price: $1,474.99
/ea
Free Shipping & Returns
$1,474.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9414501
- Zoro # G2860786
- Country of Origin China
- Category Fume Hoods
Details
Item | Ceiling Enclosure,31.7" x 5 ft. |
Description
Ceiling Enclosure,31.7 In. x 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tube, Plain Ends, 4mL Cap, PK1000 (73500-1075)
- UNITED SCIENTIFIC Krypton Spectrum Tube (SPTKR01)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- AMS Liner, Dia 3 In, Length 6 In, Plastic (405.09)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- GLAS-COL Containment Hood (200A G46)
- Labconco Fume Hoods