Shop All Fume Hood Filters & Accessories
Labconco
Carbon Filter, Carbon, 15" W x 18" L x 1-1/2" H
Mfr # 6938202
Zoro # G7943756
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- For Use With Paramount Ductless Enclosures (9/2008 and Newer)
- Overall Height 1 1/2 in
- Nominal Depth 15 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 6938202
- Zoro # G7943756
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Width | 15" |
Overall Height | 1 1/2 in |
Nominal Depth | 15 in |
Overall Width | 18 in |
Nominal Height | 1 3/4 in |
Nominal Width | 2 ft, 3 ft, 4 ft, 5 ft, 6 ft |
Height | 1-1/2" |
Length | 18" |
Overall Depth | 15 in |
For Nominal Width | 6 ft |
Details
For Use With | Paramount Ductless Enclosures (9/2008 and Newer) |
Construction Material | Carbon |
Item | Filter |
Filter Type | Carbon |
Filter Efficiency | Varies by Chemical |
Compatible Product Type | Paramount Ductless Enclosures |
Product Type | Filter |
Description
Filter, 15 in, 1 3/4 in, 2 ft, 3 ft, 4 ft, 5 ft, 6 ft, Filter Efficiency Varies by Chemical, For Use With Paramount Ductless Enclosures (9/2008 and Newer), Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Wide Mouth Bottle, Non-sterile, 125mL (229795)
- ABB Rotameter Tube Set Glassware Parts And Accessory (448D056U09 1/2-50-G-9/55)
- RPI Sodium Bicarbonate, ACS Grade, 500 G (S25060-500.0)
- VEE GEE Analog Refractometer, NaCI (SX-2)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO HEPA Filter (6938100)
- AIR SCIENCE Carbon Filter Organics, Slvnts, Hydrocrbns (ASTS-001)
- Labconco Fume Hood Filters & Accessories