Shop All Fume Hood Filters & Accessories
Labconco
Canopy Kit, 2 Ft
Mfr # 3924400
Zoro # G2338948
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 24 in
- For Use With Xpert Nano Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3924400
- Zoro # G2338948
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Width | 24 in |
Overall Length | 24 in |
Details
Item | Canopy Kit |
For Use With | Xpert Nano Enclosure |
Description
Canopy Kit, Overall Width 24 In., Overall Length 24 In., For Use With Xpert Nano Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC 16 Cell Divider, 50mL Tubes, Pk10 (HS2860P)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- CAFRAMO Shaft (A743)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Airflow Monitor, 115V (9413300)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 48" W (TRAY-P5-48)
- Labconco Fume Hood Filters & Accessories