Shop All Microbiology Media
Labconco
Bulk Tray Dryer, 230V, 5 Shelves Max. Cap.
Mfr # 780601315
Zoro # G2055459
product price: $22,594.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$22,594.99
Free 30-Day Returns
Key Features
- Freeze Dryer Style Console
- Min. Temp. Rating 60 Degrees C
- Height 27 7/64 in
- Collector Coil Material Stainless Steel
- Width 32 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 780601315
- Zoro # G2055459
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 27 7/64 in |
Width | 32 13/64 in |
Depth | 21 1/2 in |
Overall Height | 27 1/8 in |
Overall Width | 32 1/4 in |
Overall Depth | 21 1/2 in |
Details
Freeze Dryer Style | Console |
Min. Temp. Rating | 60 Degrees C |
Collector Coil Material | Stainless Steel |
Drying Chamber | Not Included |
Purge Valve | Not Included |
Voltage | 230V AC |
Item | Bulk Tray Dryer |
Hz | 50/60 |
Includes | 6-Port Manifold, Isolation Valve |
Features | 26 in Diameter Outlet for Connection to a Freezone 6, 12 or 18 Liter Console Freeze Dryer, Acrylic Door, 1 in Thick, with Silicone Gasket and Latch, Data Logging Displays Data in Table or Chart Format and May Be Exported Via USB or Ethernet, Freezone Bulk Tray Dryers Lyophilize Moderate to Large Bulk Sample Loads or Numerous Small Batches of Vials or Serum Bottles, Integral Support Stand, Memory to Store 30 Programs with 16 Segments Each Including Number of Steps, Ramp Rate, Shelf Temperature, Hold Time and Vacuum Level, Microprocessor-Controlled Temperature Ramp and Hold Programming from -40 Degrees C to +40 Degrees C (-40 Degrees to +104 Degrees F), No Compressed Gas Is Required, Receive Email Alerts, Record, Chart and Store Data, Side-Mounted Power Switch, Stoppering Mechanism that Inflates a Diaphragm Via Atmospheric Pressure, Stoppering Raise/Lower Control Knob, Vacuum Release Open/Close Control Knob and 1/8 in OD Backfill Port for User-Supplied Air or Gas, Two LED Indicators for Power/Standby and In Process |
Product Type | Bulk Tray Dryer |
Temperature Rating - Minimum | 60 Degrees C |
Frequency | 50/60 Hz |
Includes Purge Valve | Not Included |
Drying Chamber Type | 6-Port Manifold |
Current | 4 A |
Description
Bulk Tray Dryer, Console, Min. Temp. Rating 60 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, Voltage 230V AC, 50/60 Hz, Height 27 7/64 in, Width 32 13/64 in, Depth 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Petri Dish, Sterile, 150mmx15mm (229656)
- DEL INDUSTRIES Del Industries 51002-002-107 0.125 x 0.25 in. Ozonator UO3-AMP Check Valve (51002-002-107)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAL9)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- GLOBE SCIENTIFIC Sedi-Rate ESR System, PK100 (3469)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- BAKER INSTRUMENTS B1100 Hand Tally Counter (B1100)
- LW SCIENTIFIC Differential Counter 8 Keys, Manual (CTL-DIFM-08KY)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 8" (SWZR-154)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-145)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- Labconco Microbiology Media