Shop All Bottles & Jars
Labconco
BOD Bottle Insert, SteamScrubber
Mfr # 4589201
Zoro # G7806014
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Construction Stainless Steel
- Overall Height 6 in
- Features Fits in Standard Open Racks and Spindle Racks
- Accessory Type BOD Bottle Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4589201
- Zoro # G7806014
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Overall Height | 6 in |
Overall Depth | 8 3/4 in |
Overall Width | 19 1/2 in |
Details
Item | BOD Bottle Insert |
Material | Stainless Steel |
Construction | Stainless Steel |
Features | Fits in Standard Open Racks and Spindle Racks |
Accessory Type | BOD Bottle Insert |
Product Type | BOD Bottle Insert |
Description
BOD Bottle Insert, Material Stainless Steel, For Use With SteamScrubber Glassware Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-ACE-SIS Chlorinating Tabs 25# Cm (F013025025EP)
- LOVIBOND Tablets, Reagents (511081BT)
- OHAUS Holder, Nickel-Plated Zinc (CLC-REGLRZ)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YN)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- LABCONCO Fast-Freeze Flask Bottom 1200 mL (7543000)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- LABCONCO Manual Duct Damper, PVC 12" dia. (5981200)
- LABCONCO Lower Spindle Rack (4595700)
- LABCONCO Zero Pressure Weathercap 10" (7095100)
- WHEATON Plastic Bottle, 30mL, PK72 (209165)
- Labconco Bottles & Jars