Shop All Biological Safety Cabinets
Labconco
Biosafety Cabinet, Overall 61-45/64" H
Mfr # 342491011
Zoro # G4423650
product price: $19,124.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$19,124.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Overall Height 5 1/8 ft
- Overall Width 4 1/2 ft
- Series Cell Logic+(TM)
- Overall Length 31 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 342491011
- Zoro # G4423650
- Country of Origin United States
- Category Biological Safety Cabinets
Dimensions
Overall Height | 5 1/8 ft |
Overall Width | 4 1/2 ft |
Overall Length | 31 13/64 in |
Inside Height | 25-45/64 in to 29-13/64 in |
Opening Size | 9 in |
Inside Width | 48 1/2 in |
Cord Length | 10 ft |
Inside Length | 17 39/64 in |
Overall Depth | 31 1/4 in |
Interior Height | 29 1/4 in |
Opening Height | 22 5/8 in |
Sash Opening Width | 9 in |
Opening Width | 9 in |
Interior Depth | 4 ft |
Interior Width | 17 5/8 in |
Sash Opening Height | 22 5/8 in |
Description
Biosafety Cabinet, Overall Height 61-45/64 In., Overall Width 54-5/16 In., Overall Length 31-13/64 In., Inside Height 25-45/64 In. to 29-13/64 In., Inside Length 17-39/64 In., Inside Width 48-1/2 In., Opening Size 9 In., Voltage 230, Steel, Series Cell Logic+(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.