Shop All Biological Safety Cabinets
Labconco
Biosafety Cabinet, 61.8
Mfr # 302511001
Zoro # G3370860
product price: $16,641.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$16,641.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 5 1/8 ft
- Overall Width 5 1/2 ft
- Overall Length 31 1/5 in
- For Use With Agents that Require Personnel and Product Protection for Biosafety Level 1 or 2 or 3 Containment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 302511001
- Zoro # G3370860
- Country of Origin United States
- Category Biological Safety Cabinets
Dimensions
Overall Height | 5 1/8 ft |
Overall Width | 5 1/2 ft |
Overall Length | 31 1/5 in |
Height | 61 4/5 in |
Width | 54 3/10 in |
Length | 31.2" |
Cord Length | 10 ft |
Opening Height | 22 5/8 in |
Sash Opening Width | 10 in |
Sash Opening Height | 22 5/8 in |
Interior Height | 29 1/4 in |
Interior Depth | 5 ft |
Overall Depth | 31 1/4 in |
Opening Width | 10 in |
Interior Width | 17 5/8 in |
Description
Biosafety CabinetHeight 61.8 In., Length 31.2 In., Width 54.3 In., For Use With Agents That Require Biosafety Level 1, 2 Or 3 Containment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.