Shop All Biological Safety Cabinets
Labconco
Biosafety Cabinet, 230V, 50/60 Hz
Mfr # 323481011
Zoro # G4427887
product price: $23,454.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$23,454.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Voltage 230V AC
- Hz 50/60
- Color White
- Overall Width 4 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 323481011
- Zoro # G4427887
- Country of Origin United States
- Category Biological Safety Cabinets
Dimensions
Overall Width | 4 1/2 ft |
Height | 72 39/64 in |
Width | 54.3125 in |
Depth | 31 13/64 in |
Length | 31 13/64 in |
Cord Length | 10 ft |
Overall Depth | 31 1/4 in |
Duct Width | 10 in |
Duct Height | 2 in |
Interior Depth | 4 ft |
Interior Height | 29 1/4 in |
Interior Width | 17 5/8 in |
Sash Opening Height | 22 5/8 in |
Details
Item | Biosafety Cabinet |
Number of Speeds | Variable |
Voltage | 230V AC |
Hz | 50/60 |
Color | White |
Series | Cell Logic+(TM) |
For Use With | Microscopes, Temperature Sensitive Samples |
Standards | ADA, CE, ETL, ISO 5 Conditions per ISO 14644-1 and 2, NSF 49 |
Current | 6 A |
Work Surface Material | Stainless Steel |
Frequency | 50/60 Hz |
Description
Biosafety Cabinet, Number of Speeds Variable, Voltage 230, 50/60 Hz, Height 72-39/64 In., Width 54-5/16 In., Depth 31-13/64 In., Length 31-13/64 In., Duct Height 2 In., Duct Width 10 In., Glacier White, Series Cell Logic+(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.