Shop All Biological Safety Cabinets
Labconco
Biosafety Cabinet, 100.1 to 106.1
Mfr # 303481101
Zoro # G3370687
product price: $21,956.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$21,956.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Hz 60
- Overall Height 8 3/4 ft
- Overall Width 4 1/2 ft
- Height 100.1 to 106.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 303481101
- Zoro # G3370687
- Country of Origin United States
- Category Biological Safety Cabinets
Dimensions
Overall Height | 8 3/4 ft |
Overall Width | 4 1/2 ft |
Height | 100.1 to 106.1 in |
Width | 54.3 in |
Length | 31 1/5 in |
Cord Length | 10 ft |
Sash Opening Height | 22 5/8 in |
Interior Depth | 4 ft |
Opening Width | 8 in |
Interior Height | 29 1/4 in |
Opening Height | 22 5/8 in |
Overall Depth | 31 1/4 in |
Interior Width | 17 5/8 in |
Description
Biosafety Cabinet, Air Flow 852 cfm, Voltage 115, 60 Hz, 12 Amps AC, Height 100.1 to 106.1 In., Width 54.3 In., Length 31.2 In., For Use With Agents That Require Biosafety Level 1, 2 Or 3 Containment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.