Shop All Biological Safety Cabinets
Labconco
Biosafety Cabinet, 100.1 to 106.1
Mfr # 303481001
Zoro # G3370705
product price: $21,909.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$21,909.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 6 ft
- Overall Width 4 1/2 ft
- Height 100.1 to 106.1 in
- For Use With Agents that Require Personnel and Product Protection for Biosafety Level 1 or 2 or 3 Containment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 303481001
- Zoro # G3370705
- Country of Origin United States
- Category Biological Safety Cabinets
Dimensions
Overall Height | 6 ft |
Overall Width | 4 1/2 ft |
Height | 100.1 to 106.1 in |
Width | 54.3 in |
Length | 31 1/5 in |
Cord Length | 10 ft |
Interior Depth | 4 ft |
Opening Width | 8 in |
Opening Height | 22 5/8 in |
Overall Depth | 31 1/4 in |
Sash Opening Height | 22 5/8 in |
Interior Height | 29 1/4 in |
Interior Width | 17 5/8 in |
Description
Biosafety CabinetHeight 100.1 to 106.1 In., Length 31.2 In., Width 54.3 In., For Use With Agents That Require Biosafety Level 1, 2 Or 3 Containment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.