Shop All Fume Hoods
Labconco
Benchtop Evidence Drying Cabinet, 36In
Mfr # 3390000
Zoro # G3387907
product price: $7,139.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$7,139.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 45 3/4 in
- Color White
- Overall Width 36 in
- Overall Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3390000
- Zoro # G3387907
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 45 3/4 in |
Overall Width | 36 in |
Overall Length | 28 in |
Height | 46 in |
Width | 36 in |
Length | 28" |
Cord Length | 8 ft |
Adjustable Height | Fixed |
Overall Depth | 28 in |
Interior Width | 26 1/2 in |
Interior Depth | 32 1/4 in |
Interior Height | 36 7/8 in |
Description
Benchtop Evidence Drying Cabinet with UV Light, Filter Type HEPA, Overall Height 45 3/4 in, Overall Width 36 in, Overall Length 28 in, Voltage 115V AC, Number of Filters Required 4, Width 36 in, Height 46 in, For Use With Protecting Personnel from Biohazards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- YSI Single Sensor Cable, 4 Meter (20-4)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 100mL, PK12 (5YHL6)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Labconco Laboratory Hoods & Enclosures