Shop All Exam Room Equipment
Labconco
Bariatric Blood Draw Chair, White, 20 In.
Mfr # 1132201
Zoro # G3387986
product price: $4,474.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$4,474.99
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Width 51 in
- Overall Depth 31 in
- Material Molded Nylon-Filled Polyester
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 1132201
- Zoro # G3387986
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 44 in |
Overall Width | 51 in |
Overall Depth | 31 in |
Seat Depth | 20 in |
Seat Height | 18 in |
Seat Width | 22 in |
Cabinet Size | 16-19/64 in W x 22 in D x 9 in H |
Details
Item | Bariatric Blood Draw Chair |
Material | Molded Nylon-Filled Polyester |
Color | White |
Industry Type | Healthcare |
Number of Drawers | 1 |
Weight Capacity | 700 lb |
Seat Type | Padded |
Arm Type | Adjustable Pivoting |
Description
Bariatric Blood Draw Chair, Color White, Seat Depth 20 in, Seat Height 18 in, Seat Width 22 in, Arm Type Adjustable Pivoting, Seat Type Padded, Number of Drawers 1, Cabinet Size 16-19/64 in W x 22 in D x 9 in H, Weight Capacity 700 lb, Material Molded Nylon-Filled Polyester, Overall Depth 31 in, Overall Height 44 in, Overall Width 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- FIRST AID ONLY Refill for SmartCompliance General Cabinet, Non-Aspirin Tablets, 20 Tablets (FAE-7008)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- FIRST VOICE Cohesive Bandage, Tan, 2" x 5 yd., PK8 (TS-3188-8T)
- FLEMING SUPPLY Finger Pulse Oximeter and Heart Rate Monitor, Portable Blood Oxygen Level, Heart Rate Fingertip Sensor (610286EOG)
- WELCH ALLYN LAMP SHROUD ASSY (211024-502)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114191)
- CABLES & SENSORS Newtech Compatible Direct-Connect SpO2 Sensor - Neonate Soft (S310-165D0)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C)
- OASIS Lap Sponge, Sterile, 18in x 18in 10 Per Case (LAP1818X2)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114192)
- Labconco Exam Room Equipment