Shop All Exam Room Equipment
Labconco
Bariatric Blood Draw Chair, White, 20 In.
Mfr # 1132200
Zoro # G3387995
product price: $3,184.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$3,184.99
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Width 51 in
- Overall Depth 31 in
- Material Molded Nylon-Filled Polyester
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 1132200
- Zoro # G3387995
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 44 in |
Overall Width | 51 in |
Overall Depth | 31 in |
Seat Depth | 20 in |
Seat Height | 18 in |
Seat Width | 22 in |
Details
Item | Bariatric Blood Draw Chair |
Material | Molded Nylon-Filled Polyester |
Color | White |
Seat Type | Padded |
Industry Type | Healthcare |
Arm Type | Adjustable Pivoting |
Weight Capacity | 700 lb |
Description
Bariatric Blood Draw Chair, Color White, Seat Depth 20 in, Seat Height 18 in, Seat Width 22 in, Arm Type Adjustable Pivoting, Seat Type Padded, Weight Capacity 700 lb, Material Molded Nylon-Filled Polyester, Overall Depth 31 in, Overall Height 44 in, Overall Width 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE Champion XD Washable Underpad, Blue, 2X-Large, 36x60", 4PK (6046)
- GEORGIA-PACIFIC Bucket Dispenser, Man, 135 Wipes, 54026, PK2 (54026)
- DYNAREX Dynarex&153; Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Dark Blue, 36 Pcs (3287)
- NORTHSHORE DoubleStop XL Male Guards, 7.5 x 11, 14PK NOW 8x8, Pack/18 (1453)
- CREST HEALTHCARE CleanCord, Red Plastic Cord, 500 ft. Roll (115668)
- OMNIMED Stainless Steel Wall Mountable Bedpan Storage Rack (303012)
- OMNIMED Clear Acrylic Wall Mountable Bedpan Storage Rack (303100)
- CREST HEALTHCARE Pullcord Station, 12-120 V, 15A, 1-Gang (4303-FE)
- CYNAMED Color-Coded Tuning Fork With Hammer Soun (CYZR-988)
- WELCH ALLYN RIGHT BIN MOBS (103887)
- SANOXY Finger Pulse Oximeter Blood Oxygen SpO2 Monitor PR PI Respiratory Rate (PPT-Health3-gry)
- Labconco Exam Room Equipment