Shop All Fume Hoods
Labconco
Balance Enclosure, 72 in.W, 59-13/16 in.H
Mfr # 3971691
Zoro # G3340316
product price: $29,355.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$29,355.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 5 ft
- Color White
- Overall Width 6 ft
- Series RXPert Double Filtered System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971691
- Zoro # G3340316
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 ft |
Overall Width | 6 ft |
Height | 59 13/16 in |
Width | 72 in |
Depth | 35 1/2 in |
Cord Length | 8 ft |
Adjustable Height | Fixed |
Overall Depth | 35 1/2 in |
Opening Width | 5 3/4 ft |
Sash Opening Width | 5 3/4 ft |
Interior Width | 5 3/4 ft |
Opening Height | 12 in |
Interior Height | 32 in |
Sash Opening Height | 12 in |
Interior Depth | 30 in |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 5 ft, Overall Width 6 ft, Voltage 100 to 115V AC, Number of Filters Required 2, Steel, Width 72 in, Depth 35 1/2 in, Height 59 13/16 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- ZORO SELECT Glass Test Tube with Rim, 15x125mm, Pk72 (TT9800-D)
- AMSCOPE 40X to 2500X Monocular LED Compound Microscope, 5MP Digital Eyepiece (M620C-E5)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-CF-RG-BLK)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- Labconco Laboratory Hoods & Enclosures