Shop All Fume Hoods
Labconco
Balance Enclosure, 72 in.W, 50-13/32 in.H
Mfr # 3971675
Zoro # G3340620
product price: $16,603.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$16,603.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Voltage 100 to 115V AC
- Overall Height 4 1/4 ft
- Color Gray/White
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971675
- Zoro # G3340620
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 6 ft |
Height | 50 13/32 in |
Width | 72 in |
Depth | 29 in |
Cord Length | 8 ft |
Overall Depth | 29 in |
Sash Opening Height | 12 in |
Interior Height | 32 in |
Interior Depth | 23 3/8 in |
Interior Width | 69 5/8 in |
Sash Opening Width | 5 3/4 ft |
Outlet Outside Diameter | 10 in |
Description
Filtered Balance Enclosure, Number of Speeds 1, Air Flow 438CFM @ 60 FPM, 581 CFM @ 80FPM, 725FM @ 100FPM, Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, Height 50 13/32 in, Width 72 in, Depth 29 in, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy, Cord Length 8 ft, For Use With Drug Compounding and Manipulation of Pharmaceutical Ingredients
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- DEFELSKO Adhesive Patch, 50.0 x 50.0mm, PK25 (SSTPATCHD25)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, Polypropylene (4YMU2)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- GLAS-COL Containment Hood (200A G30)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- Labconco Fume Hoods