Shop All Fume Hoods
Labconco
Balance Enclosure, 72 in. W
Mfr # 3971477
Zoro # G3340727
product price: $12,478.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$12,478.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Voltage 100 to 115V AC
- Overall Height 4 1/4 ft
- Color Gray/White
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971477
- Zoro # G3340727
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 4 ft |
Height | 51 13/32 in |
Width | 48 in |
Depth | 29 in |
Cord Length | 8 ft |
Overall Depth | 29 in |
Sash Opening Height | 12 in |
Interior Height | 32 in |
Outlet Outside Diameter | 6 in |
Interior Depth | 23 3/8 in |
Sash Opening Width | 45 5/8 in |
Interior Width | 45 5/8 in |
Description
Filtered Balance Enclosure, Number of Speeds 1, Air Flow 288CFM @ 60 FPM, 381 CFM @ 80FPM, 475CFM @ 100FPM, Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, Height 51 13/32 in, Width 48 in, Depth 29 in, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Epoxy Resin Work Surface, Exhaust HEPA Filter, Factory-Installed Canopy, Cord Length 8 ft, For Use With Drug Compounding and Manipulation of Pharmaceutical Ingredients
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Freezer Rack, Drawer 4in x 4in (RD442A)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 500ml, 4/PK (F12416-0015)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-004)
- UNITED SCIENTIFIC Neon Spectrum Tube (SPTNE01)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- Labconco Laboratory Hoods & Enclosures