Shop All Fume Hoods
Labconco
Balance Enclosure, 60 in.W, 58-13/16 in.H
Mfr # 3971585
Zoro # G3340410
product price: $21,845.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$21,845.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 4 7/8 ft
- Color White
- Overall Width 5 ft
- Series RXPert Double Filtered System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971585
- Zoro # G3340410
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 7/8 ft |
Overall Width | 5 ft |
Height | 58 13/16 in |
Width | 60 in |
Depth | 29 in |
Adjustable Height | Fixed |
Cord Length | 8 ft |
Overall Depth | 29 in |
Interior Height | 32 in |
Interior Depth | 23 3/8 in |
Opening Width | 4 3/4 ft |
Interior Width | 4 3/4 ft |
Opening Height | 12 in |
Sash Opening Width | 4 3/4 ft |
Sash Opening Height | 12 in |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 4 7/8 ft, Overall Width 5 ft, Voltage 100 to 115V AC, Number of Filters Required 2, Steel, Width 60 in, Depth 29 in, Height 58 13/16 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Manual Duct Damper, PVC 12" dia. (5981200)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- LAB SAFETY SUPPLY Measuring Pipette, GradeB, Glass, 10mL, Pk12 (5PTD3)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- Labconco Laboratory Hoods & Enclosures