Shop All Fume Hoods
Labconco
Balance Enclosure, 60 in.W, 51-13/32 in.H
Mfr # 3971577
Zoro # G3340666
product price: $17,625.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$17,625.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Voltage 100 to 115V AC
- Overall Height 4 1/4 ft
- Color Gray/White
- Overall Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971577
- Zoro # G3340666
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 5 ft |
Height | 51 13/32 in |
Width | 60 in |
Depth | 29 in |
Cord Length | 8 ft |
Overall Depth | 29 in |
Outlet Outside Diameter | 10 in |
Sash Opening Width | 4 3/4 ft |
Sash Opening Height | 12 in |
Interior Width | 57 5/8 in |
Interior Depth | 23 3/8 in |
Interior Height | 32 in |
Description
Filtered Balance Enclosure, Number of Speeds 1, Air Flow 363CFM @ 60 FPM, 481 CFM @ 80FPM, 600CFM @ 100FPM, Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, Height 51 13/32 in, Width 60 in, Depth 29 in, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Epoxy Resin Work Surface, Exhaust HEPA Filter, Factory-Installed Canopy, Cord Length 8 ft, For Use With Drug Compounding and Manipulation of Pharmaceutical Ingredients
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- QUINCY LAB Forced Air Oven, 1600W (30AF)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- Labconco Fume Hoods