Shop All Fume Hoods
Labconco
Balance Enclosure, 60 in. W, 59-5/8 in. H
Mfr # 3971591
Zoro # G3340377
product price: $25,435.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$25,435.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 5 ft
- Color White
- Overall Width 5 ft
- Series RXPert Double Filtered System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971591
- Zoro # G3340377
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 ft |
Overall Width | 5 ft |
Height | 59 5/8 in |
Width | 60 in |
Depth | 35 1/2 in |
Cord Length | 8 ft |
Adjustable Height | Fixed |
Sash Opening Width | 4 3/4 ft |
Opening Height | 12 in |
Interior Height | 32 in |
Interior Depth | 30 in |
Opening Width | 4 3/4 ft |
Sash Opening Height | 12 in |
Overall Depth | 35 1/2 in |
Interior Width | 4 3/4 ft |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 5 ft, Overall Width 5 ft, Voltage 100 to 115V AC, Number of Filters Required 2, Steel, Width 60 in, Depth 35 1/2 in, Height 59 5/8 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- LAB SAFETY SUPPLY Micro Cent Tube, 1.5mL, Sterile, PK1000 (11L818)
- ZORO SELECT Tripour Beaker 400mL, PK100 (PB5935-400)
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-H)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- Labconco Fume Hoods