Shop All Fume Hoods
Labconco
Balance Enclosure, 60 in. W, 51-1/4 in. H
Mfr # 3971576
Zoro # G3340675
product price: $18,189.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$18,189.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Voltage 100 to 115V AC
- Overall Height 4 1/4 ft
- Color Gray/White
- Overall Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971576
- Zoro # G3340675
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 5 ft |
Height | 51 1/4 in |
Width | 60 in |
Depth | 29 in |
Cord Length | 8 ft |
Overall Depth | 29 in |
Interior Width | 57 5/8 in |
Outlet Outside Diameter | 10 in |
Sash Opening Width | 4 3/4 ft |
Sash Opening Height | 12 in |
Interior Height | 32 in |
Interior Depth | 23 3/8 in |
Description
Filtered Balance Enclosure, Number of Speeds 1, Air Flow 363CFM @ 60 FPM, 481 CFM @ 80FPM, 600CFM @ 100FPM, Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, Height 51 1/4 in, Width 60 in, Depth 29 in, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy, Stainless Steel Work Surface, Cord Length 8 ft, For Use With Drug Compounding and Manipulation of Pharmaceutical Ingredients
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity, TK, 1 Drop-160ppm (TK5000-Z)
- MEMMERT Oven, 9 cu. ft., 3400W, Forced Convection (UF 260PLUS, 230V)
- TRICORBRAUN 2 oz Clear Glass Round Wide Mouth Jar- 38-400 Neck Finish (051998)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- GLAS-COL Containment Hood (200A G30)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- Labconco Laboratory Hoods & Enclosures