Shop All Fume Hoods
Labconco
Balance Enclosure, 60 in. W, 35-1/2 in. D
Mfr # 3971592
Zoro # G3340368
product price: $27,026.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$27,026.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 5 ft
- Color White
- Overall Width 5 ft
- Series RXPert Double Filtered System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971592
- Zoro # G3340368
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 ft |
Overall Width | 5 ft |
Height | 59 13/16 in |
Width | 60 in |
Depth | 35 1/2 in |
Adjustable Height | Fixed |
Cord Length | 8 ft |
Overall Depth | 35 1/2 in |
Interior Depth | 30 in |
Sash Opening Height | 12 in |
Opening Height | 12 in |
Sash Opening Width | 4 3/4 ft |
Interior Width | 4 3/4 ft |
Opening Width | 4 3/4 ft |
Interior Height | 32 in |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 5 ft, Overall Width 5 ft, Voltage 100 to 115V AC, Number of Filters Required 2, Steel, Width 60 in, Depth 35 1/2 in, Height 59 13/16 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Jug, 1gal., PK4 (222333)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Blue (455022B)
- ZORO SELECT Carboy Graduated20 L (3WDV7)
- DIGI-SENSE Thermocouple Connector, Standard, Type-K (18527-01)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- Labconco Laboratory Hoods & Enclosures