Shop All Fume Hoods
Labconco
Balance Enclosure, 59-13/16 in.H, 29 in.D
Mfr # 3971687
Zoro # G3340331
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$25,724.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 5 ft
- Color White
- Overall Width 6 ft
- Series RXPert Double Filtered System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 3971687
- Zoro # G3340331
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 ft |
Overall Width | 6 ft |
Height | 59 13/16 in |
Width | 72 in |
Depth | 29 in |
Cord Length | 8 ft |
Adjustable Height | Fixed |
Overall Depth | 29 in |
Opening Width | 5 3/4 ft |
Sash Opening Height | 12 in |
Sash Opening Width | 5 3/4 ft |
Interior Height | 32 in |
Interior Depth | 23 3/8 in |
Interior Width | 5 3/4 ft |
Opening Height | 12 in |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 5 ft, Overall Width 6 ft, Voltage 100 to 115V AC, Number of Filters Required 2, Steel, Width 72 in, Depth 29 in, Height 59 13/16 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- ADVANTECH Round Brush, Nylon, 2 In Dia (R8577)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Labconco Fume Hoods