Shop All Fume Hoods
Labconco
Balance Enclosure, 58-13/16in.H, 35-1/2inD
Mfr # 3971690
Zoro # G3340325
product price: $25,862.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$25,862.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 4 7/8 ft
- Color White
- Overall Width 6 ft
- Series RXPert Double Filtered System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971690
- Zoro # G3340325
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 7/8 ft |
Overall Width | 6 ft |
Height | 58 13/16 in |
Width | 72 in |
Depth | 35 1/2 in |
Adjustable Height | Fixed |
Cord Length | 8 ft |
Overall Depth | 35 1/2 in |
Opening Height | 12 in |
Opening Width | 5 3/4 ft |
Sash Opening Height | 12 in |
Sash Opening Width | 5 3/4 ft |
Interior Depth | 30 in |
Interior Width | 5 3/4 ft |
Interior Height | 32 in |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 4 7/8 ft, Overall Width 6 ft, Voltage 100 to 115V AC, Number of Filters Required 2, Steel, Width 72 in, Depth 35 1/2 in, Height 58 13/16 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.000/1.220 (B61801-7200)
- EXTECH Dissolved Oxygen Meter, 9V Battery (DO210)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 1X3/8 (F37120-0038)
- COLE PARMER Sampling Tool, 24 3/8inL, 3.38 fl oz, PK20 (0628619)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- Labconco Fume Hoods