Shop All Fume Hoods
Labconco
Balance Enclosure, 48 in.W, 58-13/16 in.H
Mfr # 3971490
Zoro # G3340447
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$15,044.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 4 7/8 ft
- Color White
- Overall Width 4 ft
- Series RXPert Double Filtered System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 3971490
- Zoro # G3340447
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 7/8 ft |
Overall Width | 4 ft |
Height | 58 13/16 in |
Width | 48 in |
Depth | 35 1/2 in |
Adjustable Height | Fixed |
Cord Length | 8 ft |
Overall Depth | 35 1/2 in |
Sash Opening Height | 12 in |
Opening Width | 45 5/8 in |
Sash Opening Width | 45 5/8 in |
Interior Height | 32 in |
Interior Width | 45 5/8 in |
Opening Height | 12 in |
Interior Depth | 30 in |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 4 7/8 ft, Overall Width 4 ft, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Width 48 in, Depth 35 1/2 in, Height 58 13/16 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- UNITED SCIENTIFIC Human Brain Model, 8-Part (MABR08)
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Polypropylene (F28461-1000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Labconco Fume Hoods