Shop All Fume Hoods
Labconco
Balance Enclosure, 48 in. W, 59-5/8 in. H
Mfr # 3971486
Zoro # G3340465
product price: $17,053.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$17,053.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 5 ft
- Color White
- Overall Width 4 ft
- Series RXPert Double Filtered System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971486
- Zoro # G3340465
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 ft |
Overall Width | 4 ft |
Height | 59 5/8 in |
Width | 48 in |
Depth | 29 in |
Adjustable Height | Fixed |
Cord Length | 8 ft |
Overall Depth | 29 in |
Interior Width | 45 5/8 in |
Opening Width | 45 5/8 in |
Interior Height | 32 in |
Interior Depth | 23 3/8 in |
Sash Opening Width | 45 5/8 in |
Sash Opening Height | 9 3/8 in |
Opening Height | 9 3/8 in |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 5 ft, Overall Width 4 ft, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Width 48 in, Depth 29 in, Height 59 5/8 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 5mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200005)
- EZRED DEF HYDROMETER (EZSP110)
- QUINCY LAB Oven, Air Forced, Digital (40AFE)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropylene, Wht (P50608)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- Labconco Laboratory Hoods & Enclosures