Shop All Fume Hoods
Labconco
Balance Enclosure, 48 in. W, 50-5/16 in. H
Mfr # 3971481
Zoro # G3340499
product price: $16,068.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$16,068.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 4 ft
- Series RXPert Double Filtered System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971481
- Zoro # G3340499
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 4 ft |
Height | 50 5/16 in |
Width | 48 in |
Depth | 29 in |
Adjustable Height | Fixed |
Cord Length | 8 ft |
Overall Depth | 29 in |
Interior Depth | 23 3/8 in |
Opening Height | 9 3/8 in |
Sash Opening Width | 45 5/8 in |
Interior Width | 45 5/8 in |
Interior Height | 22 3/4 in |
Opening Width | 45 5/8 in |
Sash Opening Height | 9 3/8 in |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 4 ft, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Width 48 in, Depth 29 in, Height 50 5/16 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FUNNEL, PRESSURE EQUALIZING, 1000mL, 24/40, 4mm. (F62241L)
- AMSCOPE 80 LED Compact Ring Light with Built-in Dimmer for Stereo Microscopes (LED-80S)
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK500 (229453)
- CYTIVA WHATMAN Qualitative Fltr Paper, 2V Grade, PK100 (1202-240)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- Labconco Laboratory Hoods & Enclosures