Shop All Fume Hoods
Labconco
Balance Enclosure, 48 in. W, 49-1/2 in. H
Mfr # 3971480
Zoro # G3340508
product price: $13,798.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$13,798.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 4 1/8 ft
- Color White
- Overall Width 4 ft
- Series RXPert Double Filtered System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971480
- Zoro # G3340508
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/8 ft |
Overall Width | 4 ft |
Height | 49 1/2 in |
Width | 48 in |
Depth | 29 in |
Adjustable Height | Fixed |
Cord Length | 8 ft |
Overall Depth | 29 in |
Sash Opening Width | 45 5/8 in |
Opening Height | 9 3/8 in |
Sash Opening Height | 9 3/8 in |
Interior Depth | 23 3/8 in |
Interior Width | 45 5/8 in |
Opening Width | 45 5/8 in |
Interior Height | 22 3/4 in |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 4 1/8 ft, Overall Width 4 ft, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Width 48 in, Depth 29 in, Height 49 1/2 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 144W (BSAT051004)
- DIGI-SENSE Professional Thermohygrometer with NIST- (20250-21)
- INCU-SHAKER Incubator, 120V, Metal/Stainless Steel, 2A (H3501)
- UNITED SCIENTIFIC Silicone Stopper # 4, PK12 (UNSST4)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- Labconco Laboratory Hoods & Enclosures