Shop All Fume Hoods
Labconco
Balance Enclosure, 48 in. W, 29 in. D
Mfr # 3971476
Zoro # G3340736
product price: $13,352.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$13,352.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Voltage 100 to 115V AC
- Overall Height 4 1/4 ft
- Color Gray/White
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971476
- Zoro # G3340736
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 4 ft |
Height | 51 1/4 in |
Width | 48 in |
Depth | 29 in |
Cord Length | 8 ft |
Overall Depth | 29 in |
Sash Opening Width | 45 5/8 in |
Interior Height | 32 in |
Outlet Outside Diameter | 6 in |
Interior Width | 45 5/8 in |
Interior Depth | 23 3/8 in |
Sash Opening Height | 12 in |
Description
Filtered Balance Enclosure, Number of Speeds 1, Air Flow 288CFM @ 60 FPM, 381 CFM @ 80FPM, 475CFM @ 100FPM, Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, Height 51 1/4 in, Width 48 in, Depth 29 in, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy, Stainless Steel Work Surface, Cord Length 8 ft, For Use With Drug Compounding and Manipulation of Pharmaceutical Ingredients
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Digital Static Cone Penetrometer (5DPN9)
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- UNITED SCIENTIFIC Demonstration Triple Pulley (PUDT01)
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- GLAS-COL Containment Hood (200A G46)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- Labconco Laboratory Hoods & Enclosures