Shop All Fume Hoods
Labconco
Balance Enclosure, 36 in. W, 50-1/2 in. H
Mfr # 3971382
Zoro # G3340517
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$13,867.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 36 in
- Series RXPert Double Filtered System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 3971382
- Zoro # G3340517
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 36 in |
Height | 50 1/2 in |
Width | 36 in |
Depth | 29 in |
Adjustable Height | Fixed |
Cord Length | 8 ft |
Overall Depth | 29 in |
Sash Opening Height | 9 3/8 in |
Interior Depth | 23 3/8 in |
Interior Width | 33 5/8 in |
Opening Height | 9 3/8 in |
Opening Width | 33 5/8 in |
Interior Height | 22 3/4 in |
Sash Opening Width | 33 5/8 in |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 36 in, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Width 36 in, Depth 29 in, Height 50 1/2 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Telegraph Key (TGKY01)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- SUBURBAN Suburban 050715 Universal Furnace Duct Collar (050715)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- Labconco Laboratory Hoods & Enclosures