Shop All Fume Hoods
Labconco
Balance Enclosure, 36 in. W, 49-1/2 in. H
Mfr # 3971380
Zoro # G3340535
product price: $13,112.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$13,112.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 4 1/8 ft
- Color White
- Overall Width 36 in
- Series RXPert Double Filtered System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971380
- Zoro # G3340535
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/8 ft |
Overall Width | 36 in |
Height | 49 1/2 in |
Width | 36 in |
Depth | 29 in |
Adjustable Height | Fixed |
Cord Length | 8 ft |
Overall Depth | 29 in |
Sash Opening Width | 33 5/8 in |
Interior Depth | 23 3/8 in |
Sash Opening Height | 9 3/8 in |
Opening Height | 9 3/8 in |
Interior Width | 33 5/8 in |
Interior Height | 22 3/4 in |
Opening Width | 33 5/8 in |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 4 1/8 ft, Overall Width 36 in, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Width 36 in, Depth 29 in, Height 49 1/2 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-POUR Beaker Cap for 3UEK6, PK250 (PL5930-1K0)
- DURAC Hydrometer Soil -5-60 G/Lt 280 mm (B61894-0100)
- BAKER INSTRUMENTS Brix Refractometer, 0 to 32% (B3032)
- BIO PLAS Bio Plas 4150 1.5 ml Microcentrifuge Tube - 1000 pk - Natural (4150)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500344)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- Labconco Laboratory Hoods & Enclosures