Shop All Fume Hoods
Labconco
Balance Enclosure, 24 in. W, 50-5/16 in. H
Mfr # 3971281
Zoro # G3340550
product price: $14,246.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$14,246.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 24 in
- Series RXPert Double Filtered System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3971281
- Zoro # G3340550
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 24 in |
Height | 50 5/16 in |
Width | 24 in |
Depth | 29 in |
Cord Length | 8 ft |
Adjustable Height | Fixed |
Opening Width | 21 5/8 in |
Sash Opening Width | 21 5/8 in |
Overall Depth | 29 in |
Interior Width | 21 5/8 in |
Opening Height | 9 3/8 in |
Interior Height | 22 3/4 in |
Sash Opening Height | 9 3/8 in |
Interior Depth | 23 3/8 in |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 24 in, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Width 24 in, Depth 29 in, Height 50 5/16 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- GLOBE SCIENTIFIC Transfer Pipet, 8.0mL, 157mm, PK4000 (138030)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A1-CF-EC-ESDBLU)
- GLOBE SCIENTIFIC Drying Rack, 72 Place, Hips (600213)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR VENT Fan Attic Gable Wcga (53315)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- Labconco Laboratory Hoods & Enclosures