Shop All Bottles & Jars
Labconco
Analytical Accessory Kit, 12x21", SS
Mfr # 4577400
Zoro # G601709033
product price: $8,223.99
/ea
Free Shipping & Returns
$8,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 12 in
- Width 21 in
- Depth 21 in
- Construction Type 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4577400
- Zoro # G601709033
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 12 in |
Width | 21 in |
Depth | 21 in |
Overall Height | 12 in |
Overall Width | 21 in |
Overall Depth | 21 in |
Details
Item | Analytical Accessory Kit |
Material | Stainless Steel |
Construction | Type 304 Stainless Steel |
Includes | 12 x 32 mm Vial Insert (4574400), 15 x 45 mm Vial Insert (4574500), Graduated Cylinder Insert (4574600), 24-Place Pipette Insert (4575400), Upper Spindle Rack (4668500) |
Features | For Use with Labconco FlaskScrubber and Steamscrubber Glassware Washers |
Product Type | Analytical Laboratory Kit |
Description
FlaskScrubber Analytical Accessory Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- UVIEW UVIEW UVU560000 Combustion Leak Tester (UVU560000)
- LABCONCO Lower Spindle Rack (4595700)
- LABCONCO Manual Duct Damper, PVC 12" dia. (5981200)
- LABCONCO Fast-Freeze Flask Bottom 1200 mL (7543000)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23", 2.0mL, Orange, PK200 (8-702)
- Labconco Bottles & Jars