Shop All Fume Hood Filters & Accessories
Labconco
Airflow Monitor, 115V, Digital
Mfr # 9413400
Zoro # G2590747
product price: $3,607.99
/ea
Free Shipping & Returns
$3,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Voltage 100 to 115V AC
- Overall Height 10 in
- Overall Width 12 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9413400
- Zoro # G2590747
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 10 in |
Overall Width | 12 in |
Overall Length | 12 in |
Height | 10 in |
Width | 12 in |
Depth | 12 in |
Details
Item | Airflow Monitor |
Type | Digital |
Voltage | 100 to 115V AC |
For Use With | Protector Premier and Protector Xstream Fume Hoods |
Material | Plastic |
Voltage (AC) | 115 |
Number of Filters Required | 0 |
Includes | Electrical Power Pack, Face Plate with Circuit Board, Side Wall Flow Tube Adapter, Vinyl Tubing |
Accessory Type | Airflow Monitor |
Product Type | Airflow Monitor |
Description
Airflow Monitor, DigitalOverall Height 10 In., Overall Width 12 In., Overall Length 12 In.Voltage 115, Number of Filters Required 0PlasticWidth 12 In., Depth 12 In., Height 10 In., Voltage (AC) 115For Use With Protector Premier and Protector Xstream Fume Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Waterproof Turbidity Meter (1974-I)
- CYTIVA WHATMAN Qualitative Fltr Paper, 7.0cm, PK100 (1005-070)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 3X1/2 (F37120-0003)
- US HARDWARE Rv Single Switch White (E-160C)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 48" W (TRAY-P5-48)
- Labconco Laboratory Hoods & Enclosures