Shop All Fume Hood Filters & Accessories
Labconco
Air Cleaning Filter, 18" W x 18" L x 2.1" H
Mfr # 3923401
Zoro # G2302557
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Formaldehyde
- Width 18"
- Nominal Depth 18 in
- For Use With FilterMate Portable Exhausters
- Overall Height 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3923401
- Zoro # G2302557
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Width | 18" |
Nominal Depth | 18 in |
Overall Height | 2 1/8 in |
Nominal Height | 2 1/8 in |
Overall Width | 18 in |
Nominal Width | 18 in |
Height | 2.1" |
Length | 18" |
Overall Depth | 18 in |
For Nominal Width | 4 ft |
Details
Type | Formaldehyde |
For Use With | FilterMate Portable Exhausters |
Item | Filter |
Filter Efficiency | Varies by Chemical |
Filter Type | Carbon |
Product Type | Filter |
Compatible Product Type | FilterMate Portable Exhausters |
Description
Filter, Formaldehyde, 18 in, 2 1/8 in, 18 in, Filter Efficiency Varies by Chemical, For Use With FilterMate Portable Exhausters, Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Probe Membranes w/Fill Solution (5775)
- TOOLGRID CONTAINERTGKContainer Kit (TGR86009)
- LISLE FUNNEL (LI22210)
- OMNI INTERNATIONAL Bead Kit, Size 2mL (19-620)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO HEPA Filter (6938100)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- Labconco Laboratory Hoods & Enclosures