Shop All Fume Hood Cabinets & Stands
Labconco
Acid Safety Cabinet, 35-1/2"H, 48"W, 800 lb. Load Capacity, Manual, White
Mfr # 9901000
Zoro # G2114071
product price: $2,213.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,213.99
Free 30-Day Returns
Key Features
- Color White
- Width 48 in
- Depth 22 in
- Height 35-1/2 in to 36-3/4 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9901000
- Zoro # G2114071
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Width | 48 in |
Depth | 22 in |
Height | 35-1/2 in to 36-3/4 in |
Adjustable Height | Yes |
Door Opening Height | 23" |
Overall Width | 4 ft |
Overall Depth | 22 in |
Overall Height | 36 3/4 in |
Adjustable Height - Maximum | 36 3/4 in |
Adjustable Height - Minimum | 35 1/2 in |
Description
Acid Storage Cabinet, Height 35-1/2 in to 36-3/4 in, Width 48 in, Depth 22 in, Color White, Assembled Assembly, Load Capacity 800 lb, Door Type Manual, Material Epoxy-Coated Steel, Gauge 18 ga, Number of Shelves 0, Number of Doors 2, Number of Drawers 0, Standards ADA, For Use With Acid and Other Corrosive Liquid Storage, Supports Labconco Fume Hoods and Enclosures, Includes 8 in Filler Panel, (4) Leveling Feet, Non-Locking Doors, PVC Liner Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1000 Us/cm, 500 mL (CS1000-P)
- RPI Potassium Phosphate Monobasic, 1kg (P41200-1000.0)
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- CYTIVA WHATMAN Qualitative Fltr Papr, 2.5cm, CFP1, PK100 (1001-325)
- LABCONCO Acid Cabinet Vent Kit (3591100)
- Labconco Fume Hood Cabinets & Stands