Shop All Fume Hoods
Labconco
96 in W x 37 3/4 in 59 in H
Mfr # 110810020
Zoro # G3446810
product price: $20,533.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$20,533.99
Free 30-Day Returns
Key Features
- Width 96 in
- CFM 1000
- For Use With General Chemistry
- Hz 50/60
- Overall Height 59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 110810020
- Zoro # G3446810
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 96 in |
Overall Height | 59" |
Overall Width | 8 ft |
Overall Length | 37.7" |
Height | 59 in |
Depth | 37 3/4 in |
Length | 37 3/4 in |
Overall Depth | 37 3/4 in |
Inside Length | 96" |
Inside Width | 86.1" |
Inside Height | 37.5" |
Opening Size | 28" |
Interior Height | 42 3/4 in |
Interior Width | 27 1/4 in |
Interior Depth | 7 1/4 ft |
Sash Opening Height | 28 in |
Description
Fume Hood, Benchtop Mount, Air Flow By-Pass, Voltage 208 to 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 96 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Pre-Wired LED Lighting, Series Protector XStream, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8; CE Conformity Marking (230V models), For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- Labconco Fume Hoods