Shop All Fume Hoods
Labconco
72 in W x 37 3/4 in 59 in H
Mfr # 110610000
Zoro # G3446871
product price: $13,498.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$13,498.99
Free 30-Day Returns
Key Features
- Width 72 in
- CFM 690
- Hz 50/60
- For Use With General Chemistry
- Overall Height 4 7/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 110610000
- Zoro # G3446871
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 72 in |
Overall Height | 4 7/8 ft |
Overall Width | 6 ft |
Overall Length | 37.7" |
Height | 59 in |
Depth | 37 3/4 in |
Length | 37 3/4 in |
Inside Width | 62.1" |
Opening Size | 28" |
Inside Length | 60" |
Inside Height | 37.5" |
Overall Depth | 37 3/4 in |
Sash Opening Width | 27 1/4 in |
Interior Width | 27 1/4 in |
Interior Depth | 5 1/4 ft |
Sash Opening Height | 28 in |
Outlet Outside Diameter | 12 3/4 in |
Interior Height | 42 3/4 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 72 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Pre-Wired LED Lighting, Series Protector XStream, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF G&C 20OZ (157911)
- KIMBLE CHASE Boston Bottle, 16 oz., PK12 (5111628V-26)
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 (011280)
- ZORO SELECT Drum Thief, 100mL, 42In L, PK25 (5530-25)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- Labconco Laboratory Hoods & Enclosures