Shop All Fume Hoods
Labconco
60 in W x 31 3/4 in L x 59 in
Mfr # 100500002
Zoro # G3446698
product price: $11,434.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$11,434.99
Free 30-Day Returns
Key Features
- Width 60 in
- CFM 595
- Hz 50/60
- For Use With General Chemistry
- Overall Height 4 7/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 100500002
- Zoro # G3446698
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 60 in |
Overall Height | 4 7/8 ft |
Overall Width | 5 ft |
Overall Length | 31.7" |
Height | 59 in |
Depth | 31 3/4 in |
Length | 31 3/4 in |
Opening Size | 28" |
Inside Width | 50.1" |
Inside Height | 37.5" |
Overall Depth | 31 3/4 in |
Inside Length | 60" |
Outlet Outside Diameter | 12 3/4 in |
Sash Opening Height | 28 in |
Interior Height | 43 7/8 in |
Interior Width | 23 1/4 in |
Interior Depth | 4 1/4 ft |
Sash Opening Width | 23 1/4 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 60 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Service Fixtures, Electrical Duplex, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- ROEBIC Roebic Sgp Digester Qt (K-87SD-Q-4)
- RHODES AMERICAN 000 Grade Extra Fine Steel Wool Pad , 12PK (10121000)
- BEL-ART Fast-Release Pipette Pump, Red, 25ml (437925)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- Labconco Laboratory Hoods & Enclosures