Shop All Fume Hoods
Labconco
48 in W x 31 3/4 in 66 in H
Mfr # 100400061
Zoro # G3446725
product price: $12,785.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$12,785.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Width 48 in
- CFM 450
- Hz 60
- For Use With General Chemistry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 100400061
- Zoro # G3446725
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 48 in |
Overall Height | 66" |
Overall Width | 4 ft |
Overall Length | 31.7" |
Height | 66 in |
Depth | 31 3/4 in |
Length | 31 3/4 in |
Inside Length | 48" |
Inside Height | 37.5" |
Inside Width | 38.1" |
Opening Size | 28" |
Overall Depth | 31 3/4 in |
Interior Depth | 38 1/8 in |
Sash Opening Height | 28 in |
Interior Height | 43 7/8 in |
Interior Width | 23 1/4 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Voltage 208 to 230V AC, 60 Hz, Single Phase, 5 Amps AC, Height 66 in, Width 48 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes Built-In Exhaust Blower and (2) Service Fixtures, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; CE Conformity Marking (230V models); SEFA 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 3.5x1", 500/pk, 500PK (142316)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN2)
- LOVIBOND Turbidimeter Kit, Tb350 IR (194300)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- AIR VENT Fan Attic Gable Wcga (53315)
- Labconco Laboratory Hoods & Enclosures