Shop All Fume Hoods
Labconco
48 in W, 48" L, 53 in
Mfr # 6963403
Zoro # G3456595
product price: $13,223.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$13,223.99
Free 30-Day Returns
Key Features
- Width 48 in
- CFM 380 cfm
- Overall Height 4 3/4 ft
- For Use With Laboratories
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 6963403
- Zoro # G3456595
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 48 in |
Overall Height | 4 3/4 ft |
Overall Width | 4 ft |
Overall Length | 34 in |
Height | 53 in |
Depth | 35 1/2 in |
Length | 48" |
Inside Width | 35 1/2 in |
Inside Length | 34 in |
Opening Size | 28 3/10 in |
Inside Height | 35 in |
Adjustable Height | Fixed |
Overall Depth | 35 1/2 in |
Cord Length | 8 1/4 ft |
Sash Opening Height | 12 in |
Opening Height | 12 in |
Interior Height | 35 in |
Interior Depth | 30 in |
Sash Opening Width | 4 ft |
Interior Width | 35 1/2 in |
Description
Ductless Enclosure, Filter Type Carbon, 380 cfm CFM, Overall Height 4 3/4 ft, Overall Width 4 ft, Overall Length 34 in, Inside Height 35 in, Inside Length 34 in, Inside Width 35 1/2 in, Opening Size 28 3/10 in, Voltage 115V AC, Number of Filters Required 4, Range 52 to 62 dBA/80 fpm, Powder-Coated Aluminum, Compliance ANSI Z9.5-2003, ASHRAE 110-95, CAN/CSA C22.2 No. 1010.1, SEFA 1-2005, UL 3101-1/61010-1, Width 48 in, Depth 35 1/2 in, Height 53 in, Voltage (AC) 115V, For Use With Laboratories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, 23.6"H, 19.7"W, 23.5gal (110 8778)
- WISCONSIN PHARMACAL Wisconsin Pharmacal WPC-301 2019 Potable Aqua Water Purification Tablets (WPC-301)
- PERFEX Truclean Polymer Extension 12 Ft Handle (88-12)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6523)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- AIR VENT Fan Attic Gable Wcga (53315)
- Labconco Fume Hoods