Shop All Fume Hoods
Labconco
48 in W, 48" L, 53 in
Mfr # 6963402
Zoro # G3456601
product price: $13,680.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$13,680.99
Free 30-Day Returns
Key Features
- CFM 380 cfm
- Width 48 in
- For Use With Laboratories
- Overall Height 4 3/8 ft
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 6963402
- Zoro # G3456601
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 48 in |
Overall Height | 4 3/8 ft |
Overall Width | 4 ft |
Overall Length | 34 in |
Height | 53 in |
Depth | 29 in |
Length | 48" |
Inside Height | 32 in |
Inside Length | 34 in |
Inside Width | 29 in |
Opening Size | 28 3/10 in |
Adjustable Height | Fixed |
Overall Depth | 29 in |
Cord Length | 8 1/4 ft |
Interior Height | 32 in |
Interior Width | 29 in |
Sash Opening Height | 12 in |
Interior Depth | 23 3/8 in |
Sash Opening Width | 4 ft |
Opening Height | 12 in |
Description
Ductless Enclosure, Filter Type Carbon, 380 cfm CFM, Overall Height 4 3/8 ft, Overall Width 4 ft, Overall Length 34 in, Inside Height 32 in, Inside Length 34 in, Inside Width 29 in, Opening Size 28 3/10 in, Voltage 115V AC, Number of Filters Required 6, Range 52 to 62 dBA/80 fpm, Powder-Coated Aluminum, Compliance ANSI Z9.5-2003, ASHRAE 110-95, CAN/CSA C22.2 No. 1010.1, SEFA 1-2005, UL 3101-1/61010-1, Width 48 in, Depth 29 in, Height 53 in, Voltage (AC) 115V, For Use With Laboratories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Wooden Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR135)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- ZORO SELECT Stopper, 25mm, Black, PK18, Top Dia.: 32 mm (RST6-S)
- INSTA-TEST Test Strip, Iron, Copper, PK25 (2994)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- GLAS-COL Containment Hood (200A G46)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- Labconco Fume Hoods