Shop All Fume Hoods
Labconco
48 in W, 29 in L, 38 3/8 in
Mfr # 3940400
Zoro # G3484507
product price: $7,962.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$7,962.99
Free 30-Day Returns
Key Features
- Width 48 in
- CFM 175
- For Use With Powder Weighing Operations
- Hz 50/60
- Overall Height 38 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3940400
- Zoro # G3484507
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 48 in |
Overall Height | 38 1/4 in |
Overall Width | 4 ft |
Overall Length | 48" |
Height | 38 3/8 in |
Depth | 29 in |
Length | 29 in |
Cord Length | 8 ft |
Duct Width | 6 in |
Inside Width | 45-39/64" |
Inside Height | 22-45/64" |
Inside Length | 23-13/32" |
Overall Depth | 29 in |
Opening Size | 9-13/32" |
Interior Depth | 23 3/8 in |
Outlet Outside Diameter | 6 in |
Interior Height | 22 3/4 in |
Sash Opening Height | 9 3/8 in |
Sash Opening Width | 45 5/8 in |
Interior Width | 45 5/8 in |
Description
Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.40 to 0.46 in SP at 175 CFM (60 fpm), 0.57 to 0.66 in SP at 235 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.32 Amps AC, Height 38 3/8 in, Width 48 in, Depth 29 in, Length 29 in, Duct Width 6 in, Powder-Coated Steel Finish, Gray/White, Includes 8 ft Cord, Cord Length 8 ft, Series XPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity, TK, 1 Drop-160ppm (TK5000-Z)
- MEDLINE INDUSTRIES, INC Medline® OR Sterile Specimen Containers, Packaged Individually, 4.5 oz., 100/Case (DYND30351)
- OAKTON Calibration Solution, EC, 1413 uS/cm, 1 Pt (WD-00653-18)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 250, PK10 (14395-250)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- Labconco Laboratory Hoods & Enclosures