Shop All Fume Hoods
Labconco
36 in W, 36" L, 53 in
Mfr # 6963301
Zoro # G3456638
product price: $10,220.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$10,220.99
Free 30-Day Returns
Key Features
- Width 36 in
- CFM 285 cfm
- Overall Height 4 3/8 ft
- For Use With Laboratories
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 6963301
- Zoro # G3456638
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 36 in |
Overall Height | 4 3/8 ft |
Overall Width | 36 in |
Overall Length | 45 3/5 in |
Height | 53 in |
Depth | 29 in |
Length | 36" |
Inside Width | 29 in |
Opening Size | 28 3/10 in |
Inside Length | 45 3/5 in |
Inside Height | 32 in |
Overall Depth | 29 in |
Cord Length | 8 1/4 ft |
Adjustable Height | Fixed |
Opening Height | 12 in |
Interior Width | 29 in |
Interior Height | 32 in |
Interior Depth | 23 3/8 in |
Sash Opening Height | 12 in |
Sash Opening Width | 36 in |
Description
Ductless Enclosure, Filter Type Carbon, 285 cfm CFM, Overall Height 4 3/8 ft, Overall Width 36 in, Overall Length 45 3/5 in, Inside Height 32 in, Inside Length 45 3/5 in, Inside Width 29 in, Opening Size 28 3/10 in, Voltage 115V AC, Number of Filters Required 4, Range 52 to 62 dBA/80 fpm, Powder-Coated Aluminum, Compliance ANSI Z9.5-2003, ASHRAE 110-95, CAN/CSA C22.2 No. 1010.1, SEFA 1-2005, UL 3101-1/61010-1, Width 36 in, Depth 29 in, Height 53 in, Voltage (AC) 115V, For Use With Laboratories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Panel-Mount Standard Connector, Type-J, (18527-24)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- BEL-ART Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK (11716-0008)
- UNITED SCIENTIFIC Human Hand Model (HUHN01)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- GLAS-COL Containment Hood (200A G46)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- Labconco Fume Hoods