Shop All Fume Hood Cabinets & Stands
Labconco
3 ft. Base Stand w/casters, hcb
Mfr # 3613201
Zoro # G2201039
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,665.99
Free 30-Day Returns
Key Features
- Overall Height 34 1/2 in
- Color White
- Overall Width 35 in
- For Use With 3 ft Purifier Horizontal Clean Benches, 36A992, 36A993, 36A994, 36A995
- Height 27-1/2 in to 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 3613201
- Zoro # G2201039
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Height | 34 1/2 in |
Overall Width | 35 in |
Height | 27-1/2 in to 34-1/2 in |
Width | 35 in |
Depth | 29 in |
Adjustable Height | Yes |
Overall Depth | 32 in |
Adjustable Height - Maximum | 34 1/2 in |
Adjustable Height - Minimum | 27 1/2 in |
Details
Item | Telescoping Base Stand |
Color | White |
For Use With | 3 ft Purifier Horizontal Clean Benches, 36A992, 36A993, 36A994, 36A995 |
Load Capacity | 1,000 lb |
Material | Epoxy-Coated Steel |
Number of Drawers | 0 |
Number of Shelves | 0 |
Number of Doors | 0 |
Includes | 1.75 in Tubular Frame, 5 in Diameter Bearings, Non-Marking Polyurethane Casters, Rear Crossbar Supports |
Assembly | Assembly Required |
Standards | ADA |
Product Type | Base Stand |
Compatible Product Type | Benches |
Mobility | Mobile |
ADA Compliant | Not ADA Compliant |
Description
Telescoping Base Stand, Height 27-1/2 in to 34-1/2 in, Width 35 in, Depth 29 in, Color White, Assembly Required Assembly, Load Capacity 1,000 lb, Door Type Not Applicable, Material Epoxy-Coated Steel, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, Standards ADA, For Use With 3 ft Purifier Horizontal Clean Benches, 36A992, 36A993, 36A994, 36A995, Includes 1.75 in Tubular Frame, 5 in Diameter Bearings, Non-Marking Polyurethane Casters, Rear Crossbar Supports
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.