Shop All Fume Hoods
Labconco
29 in W, 24" 37 3/32 in H
Mfr # 3950202
Zoro # G3484638
product price: $9,568.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$9,568.99
Free 30-Day Returns
Key Features
- Width 29 in
- Overall Height 37 1/8 in
- For Use With Powders and Particulates
- Overall Width 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3950202
- Zoro # G3484638
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 29 in |
Overall Height | 37 1/8 in |
Overall Width | 24 in |
Overall Length | 24 in |
Height | 37 3/32 in |
Depth | 24 in |
Length | 24" |
Opening Size | 9 13/32 in |
Inside Length | 23 13/32 in |
Inside Width | 21 39/64 in |
Inside Height | 22 45/64 in |
Overall Depth | 29 in |
Cord Length | 8 ft |
Interior Width | 21 5/8 in |
Opening Height | 9 3/8 in |
Interior Depth | 23 3/8 in |
Interior Height | 22 3/4 in |
Sash Opening Height | 9 3/8 in |
Opening Width | 21 5/8 in |
Sash Opening Width | 21 5/8 in |
Description
Filtered Enclosure, Filter Type HEPA, Overall Height 37 1/8 in, Overall Width 24 in, Overall Length 24 in, Inside Height 22 45/64 in, Inside Length 23 13/32 in, Inside Width 21 39/64 in, Opening Size 9 13/32 in, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Compliance UL/CSA, Width 29 in, Depth 24 in, Height 37 3/32 in, Voltage (AC) 115V, For Use With Powders and Particulates, Series XPert Filtered Balance System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Write-On Label Tape Rainbow Pack, 3, PK6 (F13463-0600)
- CORNING PYREX 600 mL Heavy Duty Graduated Griffi (1003-600)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J884)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 6.25" (A2Z-ZR115)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- GLAS-COL Containment Hood (200A G30)
- Labconco Fume Hoods