Shop All Fume Hoods
Labconco
24 in W, 29 in L, 38 3/8 in
Mfr # 3940202
Zoro # G3484540
product price: $8,799.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$8,799.99
Free 30-Day Returns
Key Features
- Width 24 in
- CFM 85
- For Use With Powder Weighing Operations
- Hz 50/60
- Overall Height 38 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3940202
- Zoro # G3484540
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 24 in |
Overall Height | 38 1/4 in |
Overall Width | 24 in |
Overall Length | 24" |
Height | 38 3/8 in |
Depth | 29 in |
Length | 29 in |
Duct Width | 6 in |
Cord Length | 8 ft |
Opening Size | 9-13/32" |
Inside Height | 22-45/64" |
Overall Depth | 29 in |
Inside Width | 21-39/64" |
Inside Length | 23-13/32" |
Interior Depth | 23 3/8 in |
Interior Height | 22 3/4 in |
Outlet Outside Diameter | 6 in |
Sash Opening Width | 21 5/8 in |
Interior Width | 21 5/8 in |
Sash Opening Height | 9 3/8 in |
Description
Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.35 to 0.41 in SP at 85 CFM (60 fpm), 0.48 to 0.57 in SP at 115 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.18 Amps AC, Height 38 3/8 in, Width 24 in, Depth 29 in, Length 29 in, Duct Width 6 in, Powder-Coated Steel Finish, Gray/White, Includes Guardian 1000 Digital Airflow Monitor, Cord Length 8 ft, Series XPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH Buffer P1, Red, 80 ml (ZD4027-1-80)
- ZORO SELECT Extra-Long Crucible Tongs, SS, 22" L (787-106)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- HOWMET FASTENING SYSTEMS RIVETS GLASS STOP AD8620 (50pk) (MR42376)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500344)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- Labconco Laboratory Hoods & Enclosures