Shop All Centrifuge Tubes
Labcon North America
Transport Tubes, Sterile, 50ml, 25/Bag, 500/PK
Mfr # 163262LC
Zoro # G204971783
product price: $243.99
/pk 500, $0.49/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12.11 in
- Width 15.11 in
- Height 10.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labcon North America
- MFR # 163262LC
- Zoro # G204971783
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 12.11 in |
Width | 15.11 in |
Height | 10.11 in |
Description
PerformR Tubes are large capacity, high performance transport tubes designed for your everyday centrifugation and storage requirement. Freestanding centrifuge tubes combine reliable performance in major centrifuges with spin rates higher than most popular brands. High quality lab certified non cytotoxic medical grade resin (Polypropylene, FDA CFR21, RNase/DNase, endotoxin and ATP free) offers clear visibility of contents. Tubes include large white solvent resistant labeling areas and black easy to read graduations that won't rub off. Graduations are tested for accuracy during every production lot. Supplied with easy to label flat cap and available in sterile packaging and non-sterile bulk bags. Sterile products feature medical grade packaging and are radiation sterilized following a validated ISO 11137 method to a sterility assurance level of 106. Sterile tubes 50 per bag, 500 per case.
Specifications: Tube: 100% Virgin PolypropyleneCap: HDPE Dimension: 115 mm length Molded Graduations Temperature: -80°C to +122°C Centrifuge: 12,500 RCFShipping Weight: 19.0001 lbs
Shipping Dimensions: 15.11 x 10.11 x 12.11
Research or further manufacturing use only, not for food or drug use.
Specifications: Tube: 100% Virgin PolypropyleneCap: HDPE Dimension: 115 mm length Molded Graduations Temperature: -80°C to +122°C Centrifuge: 12,500 RCFShipping Weight: 19.0001 lbs
Shipping Dimensions: 15.11 x 10.11 x 12.11
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Sodium Hydroxide, 1.54 N (531530)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10)
- A2Z SCILAB Premium Grade Baumgartner Needle Holder Driver 5" (A2Z-ZR415)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110441)
- LABCON NORTH AMERICA Polystyrene Culture Tubes, Sterile, Non-Graduated, 12x75mm, 1000/PK (168566LC)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK500 (111564R)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Ps, Mg, PK1000 (6260)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK500 (111572)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- Labcon North America Centrifuge Tubes