Shop All Centrifuge Tubes
Labcon North America
Polystyrene Culture Tubes, Sterile, Non-Graduated, 12x75mm, 1000/PK
Mfr # 168566LC
Zoro # G104971777
product price: $202.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.25 in
- Height 12 in
- Width 13.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labcon North America
- MFR # 168566LC
- Zoro # G104971777
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 8.25 in |
Height | 12 in |
Width | 13.75 in |
Description
These culture tubes are manufactured from premium quality polystyrene or polypropylene. Tubes are offered in two sizes: 12 x 75mm (nominal capacity 5ml) and 17 x 100mm (nominal capacity 15ml). Tubes are supplied sterile, capped with a two position polyethylene closure that can be adjusted for aerobic or anaerobic applications. Correct cap position is achieved with an easy one hand operation.
Gamma sterilizedTwo position capNon-Graduated Shipping Weight: 8.9999 lbs
Shipping Dimensions: 13.75 x 12.00 x 8.25
Research or further manufacturing use only, not for food or drug use.
Gamma sterilizedTwo position capNon-Graduated Shipping Weight: 8.9999 lbs
Shipping Dimensions: 13.75 x 12.00 x 8.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Bottle, 4 oz, PK24 (W216924)
- HARDIN Stainless Steel Tabletop Melting Furnace with 2kg Crucible 110 Volt 1.5KW (HD-234SS)
- WHIRL-PAK Sampling Bag, Write-On, 55 oz., 12" L, PK500 (B01195)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S01)
- LABCON NORTH AMERICA Transport Tubes, Sterile, 50ml, 25/Bag, 500/PK (163262LC)
- CORNING PP Centrifuge Tubes, Conical Botto, PK 25 (430829)
- FISHER SCIENTIFIC 00 Disposable Centrifuge Tube 50Ml Centrifuge Parts And Accessory, 500PK (05-539-7)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK500 (111564)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Oak Ridge R, PK12 (6320)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558B)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- Labcon North America Lab Tubes