Shop All Centrifuge Tubes
Labcon North America
Polypropylene Culture Tubes, Sterile, Non-Graduated, 12x75mm, 1000/PK
Mfr # 168568LC
Zoro # G504971780
product price: $202.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.25 in
- Width 13.5 in
- Height 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labcon North America
- MFR # 168568LC
- Zoro # G504971780
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 8.25 in |
Width | 13.5 in |
Height | 11.5 in |
Description
These culture tubes are manufactured from premium quality polystyrene or polypropylene. Tubes are offered in two sizes: 12 x 75mm (nominal capacity 5ml) and 17 x 100mm (nominal capacity 15ml). Tubes are supplied sterile, capped with a two position polyethylene closure that can be adjusted for aerobic or anaerobic applications. Correct cap position is achieved with an easy one hand operation.
Gamma sterilizedTwo position capShipping Weight: 7.9999 lbs
Shipping Dimensions: 13.50 x 11.50 x 8.25
Research or further manufacturing use only, not for food or drug use.
Gamma sterilizedTwo position capShipping Weight: 7.9999 lbs
Shipping Dimensions: 13.50 x 11.50 x 8.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Electrode Rinse Solution, 20 mL, PK20 (35653-00)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- LOVIBOND Dipslide, TTC/TTC, TVC, PK10 (56B010110)
- LABCON NORTH AMERICA Polystyrene Culture Tubes, Sterile, Non-Graduated, 12x75mm, 1000/PK (168566LC)
- LABCON NORTH AMERICA Transport Tubes, Sterile, 50ml, 25/Bag, 500/PK (163262LC)
- GLOBE SCIENTIFIC Storage Box, Lid for 50mL Tubes, PK4 (3059)
- GLOBE SCIENTIFIC Macrocentrifuge Tube, 5.0mL, Pp, PK100 (111582LK)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- ZYMO RESEARCH Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK (ZC1006-50-G)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- Labcon North America Lab Tubes