Shop All Centrifuge Tubes
Labcon North America
Culture tubes, Polystyrene, Non-graduated, 17x100 mm, Sterile w/2 Position Cap, 500/PK
Mfr # 168597LC
Zoro # G904971786
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Height 12 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labcon North America
- MFR # 168597LC
- Zoro # G904971786
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 6 in |
Height | 12 in |
Width | 20 in |
Description
These culture tubes are manufactured from premium quality polystyrene or polypropylene. Tubes are offered in two sizes: 12 x 75mm (nominal capacity 5ml) and 17 x 100mm (nominal capacity 15ml). Tubes are supplied sterile, capped with a two position polyethylene closure that can be adjusted for aerobic or anaerobic applications. Correct cap position is achieved with an easy one hand operation.
Gamma sterilizedTwo position capShipping Weight: 8.9999 lbs
Shipping Dimensions: 20.00 x 12.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Gamma sterilizedTwo position capShipping Weight: 8.9999 lbs
Shipping Dimensions: 20.00 x 12.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Thermohygrometer with Alarm an (98766-85)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- GLOBE SCIENTIFIC Transfer Pipet, 7.5mL, 148mm, PK5000 (135010)
- EXTECH Salinity Meter, LCD, 1 Point, 1 yr. (EC170)
- LABCON NORTH AMERICA Polystyrene Culture Tubes, Sterile, Non-Graduated, 12x75mm, 1000/PK (168566LC)
- LABCON NORTH AMERICA Transport Tubes, Sterile, 50ml, 25/Bag, 500/PK (163262LC)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 50/pk, 50PK (ZC1004-50)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- Labcon North America Centrifuge Tubes